5 in. Copper Colored Alkyd Enamel Flanged Adapter
Style 641 5 in. Copper Colored Alkyd Enamel Flanged Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- Sizes from 2 – 6" / DN50 –DN150
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-395, ASTM A-536, ASTM B-306, ASTM B-88
- Application:
- Copper Tubing, Potable Water
- Coating:
- Copper Colored Alkyd Enamel
- Collection:
- Style 641
- Depth:
- 1 in
- Diameter - Outside:
- 11 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed -:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flange Adapter
- Temperature Range:
- 0 to 180 Deg F (-18 to 82 Deg C)
- UL Listed:
- UL 467
- Weight:
- 9.3 lb