8 in. Painted Grooved Adapter
Style 743 8 in. Painted Grooved Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12" / DN50 –DN300
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI Class 300
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Style 743
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Adapter
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 1-3/4 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 720 psi
- Product Type:
- Flange Adapter
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 34.25 lb
- Width:
- 16-3/4 in