3 in. Orange Enamel and Painted Grooved Coupling

You last purchased this on
 
Victaulic

Snap-Joint™ 3 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL030078PEA
  • Item #1475990
  • Manufacturer Part #L030078PEA
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Snap-Joint™ 3 in. Orange Enamel and Painted Grooved Coupling

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Designed for quick disconnect service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Orange Enamel, Painted
Collection:
Snap-Joint™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
3-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
6-1/4 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
Coupling
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Weight:
2.80 lb
Width:
1-22/25 in