3 x 3 x 2 in. IPS Reducing Schedule 40 Cast Stainless Steel Tee
Style 825 3 x 3 x 2 in. IPS Reducing Schedule 40 Cast Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 90° and 45° elbows, tees and reducing tees, caps, reducers, and flange adapter nipples available Sizes from 2 ? 8?
- Pressure ratings are equivalent to the Victaulic coupling used to install them Regional availability, contact Victaulic for details
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Coating:
- Zinc
- Collection:
- Style 825
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Cast Stainless Steel
- NSF Certified:
- No
- Product Type:
- Tee
- Schedule Class:
- 40
- UL Listed:
- No