6 in. Orange Enamel IPS Coupling
This product has been replaced by
Manufacturer Part #L060905PE0
Style 905 6 in. Orange Enamel IPS Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Utilizes patented installation-ready technology to eliminate loose parts
- Victaulic® coupling for plain end HDPE pipe
- Joints plain end HDPE pipe
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-3035, ASTM F-714, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M
- Application:
- HDPE Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Style 905
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 4427-2, ISO 898-1
- Length:
- 12-46/73 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 333 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 19.4 lb