4 x 3/4 in. FIPS Domestic Orange Enamel Ductile Iron Tee
Style 920 4 x 3/4 in. FIPS Domestic Orange Enamel Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 in - 8 in/DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Pressures up to 500 psi/3447 kPa/34 bar
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-42-12
- Application:
- Chemical Services, Dilute Acids, Hot and Cold Water Systems, Oil-Free Air, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Style 920
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 500#
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 3.7 lb
- Width:
- 7-1/100 in