12 in. Painted Grooved Coupling
Style W907 12 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed to provide a single transition from plain end HDPE pipe (SDR 7 - SDR 26) to grooved steel sized piping system components
- Sizes from 2 - 14? IPS polyethylene to IPS 2 - 14?/DN50 - DN350 mm grooved steel
- Sizes from 63 mm - 355 mm ISO polyethylene to IPS 2 - 14?/DN50 - DN350 mm grooved steel
- Pressure rating meets or exceeds the performance capability of the pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM A 536 Grade 65-45-12, ASTM A-193, ASTM A-194 Grade 8M, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M, ASTM A-666, ASTM B-633, ASTM D-3035, ASTM F-436, ASTM F-593, ASTM F-594, ASTM F-714
- Coating:
- Painted
- Collection:
- Style W907
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 6-13/100 in
- Material:
- Carbon Steel, Ductile Iron, Plastic
- Material Type:
- HDPE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Product Type:
- Coupling
- Weight:
- 62 lb