Sump Ejector System for Victaulic 307, 365, 31 and 317
Sump Ejector System for Victaulic 307, 365, 31 and 317
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Output: 952 to 1346 Btuh @ 180° water
- Lengths: 2' to 8'
- Consists of Vic S/365 AWWA plug valve, Vic S/317 AWW check valve, Vic S/307 IPS to AWWA transition coupling, and Vic S/31 AWWA coupling
- 18-gauge galvanized steel top and front cover
- Pre-painted Nu-White baked enamel. Custom colors available.
- Brackets and hangers included in package
- Slope-top, 2-piece fin-tube enclosures are fully packaged
- Height: 14". Depth: 5 1/4"
- Cover section joints may be made with internal splice plates or telescopic external splice plates
- Choice of copper/aluminum heating elements C-340, C-440, C-540 or steel/electro-gal. steel S-532, S-440, S-832. Order separately.
Documents
Specifications
- Brand Model Compatibility:
- 307, 365, 31 and 317 Sump Ejector System
- Coating:
- Painted
- Product Type:
- Accessory Kit
- Weight:
- 91.35 lb