• Cart

DESCRIPTION

  • 12 bar Wrenches: V27, V38
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • Extra
  • Ordinary
  • S.I.16.1 Upright Standard Response 3/4″
  • Storage K11.2
  • Storage Light

Victaulic V3401 3/4 in. 155 Degree F Standard Response Upright in Brass

VS342ACS510

Color Finish

Brass

SPECIFICATIONS

Collection
V3401
Color Finish
Brass
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1-7/16 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes
Width
2-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS