4 Butterfly Valve VIC 300MS E Handle W BRZ D
Vic-300™ MasterSeal™ 4 Butterfly Valve VIC 300MS E Handle W BRZ D
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use in carbon steel, ductile iron, and plastic piping systems.
- Infinitely variable service with memory stop, Padlockable
- Designed for bi-directional, dead end services to full working pressure
Specifications
- ASTM:
- ASTM A-536, ASTM A-582, ASTM B-733
- Coating:
- Black Alkyd Enamel
- Collection:
- Vic-300™ MasterSeal™
- ISO:
- ISO 5208
- Length:
- 4-17/27 in
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Type:
- VDOMV040761BE2-NR
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- 10 Position Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 11.80 lb