2-1/2 in. Ductile Iron Standard Port Grooved Ball Valve
Series 726 2-1/2 in. Ductile Iron Standard Port Grooved Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available without handle, with lever operator or gear operator
- Sizes from 1-1/2 in. - 6 in. / DN40 - DN150
- High pressure Type 316 stainless steel standard port ball valve with grooved ends
- Pressures up to 1000 psi / 6895 kPa / 69 bar
Documents
Specifications
- ASME:
- ASME A17.1 2007
- ASTM:
- ASTM A-395
- BAA Compliant:
- No
- CSA Certified:
- CSA B44 2007
- Clean Bagged:
- No
- Collection:
- Series 726
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 6-3/10 in
- MA Approved -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 1000
- Temperature Range:
- 20 to 250 Deg F (-7 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE, 15% Glass Reinforced
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 10.4 lb
- cUPC Certified:
- No