1 in. Press Short Radius 90 Degree Elbow
Vic-Press™ 1 in. Press Short Radius 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fast, easy reliable way to join schedule 10S stainless steel pipe
- Sizes from ½ – 2"
- Pressure rating 500 psi
Specifications
- ASTM:
- ASTM A-312
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Short Radius
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Schedule Class:
- 10
- UL Listed:
- Yes
- Weight:
- 0.80 lb