1/2 in. Press x Female Type E 304L Stainless Steel Adapter

You last purchased this on
 
Victaulic

VicFlex™ Style P599 1/2 in. Press x Female Type E 304L Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Style P599 1/2 in. Press x Female Type E 304L Stainless Steel Adapter

  • Fast #
  • Part #VF004599XE6-NR
  • Item #4700511
  • Manufacturer Part #F004599XE6
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from 1/2 - 2? DN15 - DN50
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312
Application:
Air, Convey Water, Gas, Hydrocarbons, Vegetables
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
VicFlex™ Style P599
End Connection 1:
Press
End Connection 2:
Female Threaded
End Connections:
Press x Female Threaded
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-39/100 in
Material:
Stainless Steel, Rubber
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Flange Adapter
Schedule Class:
10S
UL Listed:
Yes
Weight:
0.3 lb