2 in. Press 316L Stainless Steel Slip Coupling

You last purchased this on
 
Victaulic

Vic-Press™ Style P508 2 in. Press 316L Stainless Steel Slip Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ Style P508 2 in. Press 316L Stainless Steel Slip Coupling

  • Fast #
  • Part #VF020508XH5
  • Item #4386226
  • Manufacturer Part #F020508XH5
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-312
Application:
Residential
Clean Bagged:
No
Collection:
Vic-Press™ Style P508
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
6-9/50 in
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
500
Schedule Class:
10S
Temperature Range:
-30 to 300 Deg F (-34 to 149 Deg C)
UL Listed:
No
Weight:
1.6 lb