1 in. Schedule 10S 316 Stainless Steel Cap
Vic-Press™ Style P560 1 in. Schedule 10S 316 Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2 in
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™ Style P560
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- Weight:
- 0.30 lb