VicFlex™ 3/4 in. Braided Hose

Part #VDOMA48TAQFBA2-NR  |  Item #4928710  |  Manufacturer Part #A48TAQFBA2

Fits Pipe Size:

3/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar

Specifications

Collection: VicFlex™

FM Approved: Yes

Fits Pipe Size: 3/4 in

Length: 48 in

Origin: Domestic

UL Listed: Yes