31 x 3/4 x 3/4 in. Braided AH2 with AB1 Bracket
VicFlex™ Series AH2 31 x 3/4 x 3/4 in. Braided AH2 with AB1 Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- 1600 kPa
- 16 bar
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 – 72" / 790 – 1830 mm
Specifications
- Collection:
- VicFlex™ Series AH2
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 31 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Braided AH2 with AB1 bracket
- UL Listed:
- Yes