Victaulic
VicFlex™ Model V3506 50 x 1/2 in. VS1 White 155F Pendent Recessed Quick Response
Part #VA353BCQ44W50012NR | Item #7237778 | Manufacturer Part #A353BCQ44W50012
Fitting Sizes:
1 inProduct Details
- Dry Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
Collection: VicFlex™ Model V3506
Color Finish: White
Color Finish Category: Whites
End Connection 1: [NPT, BSPT]
End Connections: NPT;BSPT
FM Approved: No
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: Quick Response
Type: VA353BCQ44W50012NR
UL Listed: Yes