Victaulic VicFlex™ Model V3506 V3506 38 VS1 REC QR 155 CP 5.6K VA3F3BCQ003-NR

Victaulic

VicFlex™ Model V3506 V3506 38 VS1 REC QR 155 CP 5.6K

Part #VA3F3BCQ003-NR  |  Item #7733633  |  Manufacturer Part #A3F3BCQ003

Type:

AWAS08650L30BK
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: VicFlex™ Model V3506

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: [NPT, BSPT]

End Connections: NPT;BSPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Quick Response

Type: AWAS08650L30BK