Victaulic

VicFlex™ Series AH2 1/2 x 1 x 60 in. Braided Sprinkler Hose

Part #VA60HAQFBA2-NR  |  Item #4928733  |  Manufacturer Part #A60HAQFBA2

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  10

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar

Specifications

Collection: VicFlex™ Series AH2

End Connection 1: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Length: 60 in

Material: Stainless Steel

Maximum Pressure: 200 psi

Type: VA60HAQFBA2-NR

UL Listed: Yes