1/2 x 31 in. Braided AH4 with AB1 304L Stainless Steel Bracket
VicFlex™ Series AH4 1/2 x 31 in. Braided AH4 with AB1 304L Stainless Steel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- 1600 kPa
- 16 bar
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 – 72" / 790 – 1830 mm
Documents
Specifications
- Collection:
- VicFlex™ Series AH4
- Length:
- 31 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 225
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 175 psi
- Type:
- Braided AH4 with AB1 bracket
- UL Listed:
- Yes