VicFlex™ Style VS1 1 in. 155F 5.6K Quick Response Sprinkler Head in Chrome Plated

Part #VA3F3BCQ005-NR  |  Item #7733627  |  Manufacturer Part #A3F3BCQ005

Call for Pricing

Maximum Temperature:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Commercial

Collection: VicFlex™ Style VS1

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 2-1/5 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

High Pressure: 175

Installation Type: Ceiling Mount, Recessed Mount

K-Factor: 5.6

Length: 51-1/2 in

Low Pressure: 7

Material: Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated

Material Type: EPDM, Nylon, PTFE

Maximum Temperature: 155

Product Type: Fire Sprinkler

UL Listed: Yes