1 in. 200F Horizontal Sidewall and Quick Response Sprinkler Head in White

You last purchased this on
 
Victaulic

VicFlex™ Style VS1 1 in. 200F Horizontal Sidewall and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VA3F3CFQ013-NR
  • Item #7929077
  • Manufacturer Part #A3F3CFQ013
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Style VS1 1 in. 200F Horizontal Sidewall and Quick Response Sprinkler Head in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI B16.3, ANSI B16.4, ANSI Class 150
Application:
Commercial
Collection:
VicFlex™ Style VS1
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Recessed Mount
Length:
59-1/5 in
Material:
Nickel, Brass, Bronze, Carbon Steel, Glass, Nylon, Rubber, Stainless Steel, Zinc Plated
Material Type:
Beryllium, EPDM
Maximum Temperature:
200
Opening Size:
2-1/5 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Quick Response
Thread Size:
1 in
UL Listed:
Yes