3-1/14 in. Cover Plate in White
VicFlex™ Style VS1 3-1/14 in. Cover Plate in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary K5.6
- S.I.8.1 concealed pendent standard response 1/2?
- Commercial light
- 21 bar Wrench: V38-4, V38-5
- 15 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Firelock® Model V3505, V3506, V3509, V3510, V3517, V3518
- Collection:
- VicFlex™ Style VS1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/14 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Installation Type:
- Concealed Mount
- Material:
- Stainless Steel
- Maximum Temperature:
- 165
- Product Type:
- Cover Plate
- UL Listed:
- Yes