VicFlex™ Style VS1 50 in. Quick Response Recessed Sidewall Dry Sprinkler Head in White

Part #VA353BCQ010-NR  |  Item #7183021  |  Manufacturer Part #A353BCQ010

Maximum Temperature:

155

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Specifications

ANSI Specifications: [ANSI B16.3, ANSI B16.4]

Coating: PTFE

Collection: VicFlex™ Style VS1

Color Finish: White

Color Finish Category: Whites

Diameter: 2-1/5 in

End Connection 1: [NPT, BSPT]

End Connections: NPT;BSPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Length: 50 in

Material: [Brass, Stainless Steel, Carbon Steel, Zinc Plated, Plastic, Rubber]

Material Type: [Nylon, EPDM]

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Quick Response

UL Listed: Yes