VicFlex™ Style VS1 V3505 58 VS1 PD REC SR 155 CP 5.6K

Part #VA353BCS4NX58012NR  |  Item #7265180  |  Manufacturer Part #A353BCS4NX58012

Type:

VA353BCS4NX58012NR

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36

Specifications

Collection: VicFlex™ Style VS1

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: [NPT, BSPT]

End Connections: NPT;BSPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Standard Response

Type: VA353BCS4NX58012NR