VicFlex™ Style VS1 V3510 38 VS1 SW REC QR 155 CP 5.6

Part #VA3F3CCQ001-NR  |  Item #7733629  |  Manufacturer Part #A3F3CCQ001

Type:

C7126026

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: VicFlex™ Style VS1

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: BSPT

End Connections: BSPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Quick Response

Type: C7126026