10 in. Orange Enamel and Painted Grooved Coupling

You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 10 in. Orange Enamel and Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 10 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL100007PE1-NR
  • Item #1448865
  • Manufacturer Part #L100007PE1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
Application:
Pipe Clamp
Clean Bagged:
No
Coating:
Enamel
Collection:
Zero-Flex™ Style 07
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
12-43/50 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
500
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
23.5 lb
Width:
2-14/25 in