2-1/2 in. Galvanized Grooved Coupling
Zero-Flex™ Style 07 2-1/2 in. Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 12" / DN25 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
- For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536, ASTM A-153, ASTM B-633, ASTM A-449, ASTM A-563M
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- Collection:
- Zero-Flex™ Style 07
- Diameter:
- 3-22/25 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 6-19/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 750
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 2.6 lb
- Width:
- 1-21/25 in