4000# Gold Tint Pressure Gauge
4000# Gold Tint Pressure Gauge
Frequently Purchased Together
Product Details
- Replacement gauges
Specifications
- Application:
- Welding, Soldering
- Brand Model Compatibility:
- Victor Turbo Torch G150-540 Oxygen Regulator
- Color Finish Name:
- Gold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - High:
- 4000
- Weight:
- 0.55 lb