5-1/2 in. Nitrogen Regulator 1 Piece
5-1/2 in. Nitrogen Regulator 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Process: Oxy-Acetylene Components
- Industrial applications: high-capacity applications, HVAC
- Purging Regulator
- Delivery range psig.: 0-425, delivery range KPA: 0-3000
- Lp gauge psig.: 600, Lp gauge KPA: 4200
- Hp gauge psig.: 4000, Hp. gauge KPA: 28000
Specifications
- Application:
- Regulators
- Length:
- 5-1/2 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - Maximum:
- 4000 psig
- Product Type:
- Regulator
- Schedule Class:
- Light Duty
- Torch Type:
- Nitrogen
- UL Listed:
- No
- Weight:
- 3.15 lb