20 cu ft Oxygen
This product has been replaced by
Manufacturer Part #0384-0948
20 cu ft Oxygen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes: oxygen regulator 221 05FP, fuel regulator 201 05FP, 12.5' dual "A" 3/16" host, goggles, check valves, striker, handle 103 01FP, cutting attachment CA1260, cutting tip 0 3 101, nozzles 0-W-J, 2-W-J, tank key, tote case, oxygen cylinder Type "R" 2
- Designed for light duty cutting, brazing and heating jobs
Specifications
- Application:
- Brazing, Heating
- Capacity:
- 20 cu ft
- Height:
- 9-9/10 in
- Material:
- Brass
- Number of Pieces:
- 14 Piece
- Torch Type:
- Oxygen
- Width:
- 26-1/10 in