200A Stick Kit with Tool Box
Thermal Arc® 200A Stick Kit with Tool Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual voltage 120V/230V input voltage
- Features optimized hot start and user adjustable arc-force circuits
- 200 amp Stick/TIG welding system
- Includes: power supply, TIG torch, regulator, electrode holder, ground clamp and carrying case
- Weighs 21.6 lbs
- Features lift TIG or High Frequency and includes a trigger hold feature (2T/4T)
Documents
Specifications
- AMP:
- 200
- Application:
- Maintenance and Repair, Utility, Farm, Home Applications
- Collection:
- Thermal Arc®
- UL Listed:
- No
- Volts:
- 208/230V