3/16 in. Oxygen and Acetylene Torch Kit 10 Piece
This product has been replaced by
Manufacturer Part #0384-0945
3/16 in. Oxygen and Acetylene Torch Kit 10 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with oxy-acetylene
- Includes Oxygen regulator SKR-540R, Fuel regulator SKR-200R, 12.5" dual "A"3/16" hose 252-03P, goggles, check valves and striker
- Designed for light duty welding, specialized brazing and cutting steel
- High capacity and HVAC applications
Specifications
- Brand Model Compatibility:
- Victor TurboTorch Type "R" and "MC" Tanks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Number of Pieces:
- 10 Piece
- Product Type:
- Torch Kit
- Torch Type:
- Oxygen, Acetylene