Three Lever Handle Floor Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
Victoria+Albert®

Staffordshire Three Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #VSTA12PC
  • Item #4583101
  • Manufacturer Part #STA-12-PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Staffordshire Three Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • STA14 Risers Sold Separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Staffordshire
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
7 in
Faucet Connection:
NPS
Faucet Connection Size:
3/4 in
Faucet Height:
16-3/4 in
Faucet Mount:
Freestanding
Flow Rate:
11.21 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
16-3/4 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
2 in
Spout Reach:
8 in
Trim Only:
Yes
Tub Spout Reach:
8 in
WaterSense Labeled:
No
Width:
13-21/50 in