71 x 32 in. Classic Double Ended Tub in White
This product has been replaced by
Manufacturer Part #TOU-N-SW-OF
Toulouse 71 x 32 in. Classic Double Ended Tub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to clean
- Exterior can be painted, faux finished or stenciled
- Made of Englishcast® - harder and more durable than acrylic
- Ideal for both traditional and contemporary bathrooms
- Freestanding
- Twenty-five Year Warranty
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Capacity:
- 71 gal
- Collection:
- Toulouse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 16 in
- Installation Type:
- Freestanding
- Length:
- 70-1/2 in
- Material:
- EnglishCast®
- Width:
- 31-1/2 in