60 x 30 in. Freestanding Bathtub in Englishcast White
Wessex 60 x 30 in. Freestanding Bathtub in Englishcast White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Feet are supplied in the same color as bath as standard.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2 2005
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 204 L
- Collection:
- Wessex
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Configuration:
- Soaker
- Depth:
- 15-3/4 in
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 24-13/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60-1/25 in
- Material:
- EnglishCast™
- Overall Height:
- 24-1/8 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- No
- Width:
- 29-24/25 in