64-1/4 x 31-1/4 in. Freestanding Bathtub in Quarrycast White
Amalfi 64-1/4 x 31-1/4 in. Freestanding Bathtub in Quarrycast White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-50, K-40 or K-36
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Void space underneath tub to accommodate drain plumbing
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Amalfi
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast™ White
- Configuration:
- Soaker
- Depth:
- 19-22/25 in
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 33-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Quarrycast™
- NSF Certified:
- No
- Overall Length:
- 64-1/4 in
- Overall Width:
- 31-1/4 in
- Product Type:
- Freestanding Bathtub
- UL Listed:
- No
- Weight:
- 154 lb