66-17/50 in. Bathtub Feet in White Metal
Drayton 66-17/50 in. Bathtub Feet in White Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of Feet For Drayton Tub
Documents
Specifications
- Collection:
- Drayton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Height:
- 4-1/4 in
- Installation Type:
- Freestanding
- Length:
- 66-17/50 in
- Material:
- Metal
- Product Type:
- Bathtub Feet