68-7/8 x 33-1/2 in. Freestanding Bathtub in Englishcast White

You last purchased this on
 
Victoria+Albert®

Eldon 68-7/8 x 33-1/2 in. Freestanding Bathtub in Englishcast White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Eldon 68-7/8 x 33-1/2 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VELDNSWOF
  • Item #7298183
  • Manufacturer Part #ELD-N-SW-OF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Englishcast White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-60, K-61, K-36 or K-40
  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Void space underneath tub to accommodate drain plumbing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
98.25 gal
Collection:
Eldon
Color Finish Category:
Whites
Color Finish Name:
Englishcast™ White
Configuration:
Soaker
Drain Location:
Center
GSA Approved:
No
Height:
23-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
EnglishCast™
Overall Length:
68-7/8 in
Overall Width:
33-1/2 in
Product Type:
Freestanding Bathtub
UL Listed:
No