68-1/2 x 31-1/4 in. Freestanding Bathtub with Center Rear Drain in Englishcast™ White

You last purchased this on
 
Victoria+Albert®

York 68-1/2 x 31-1/4 in. Freestanding Bathtub with Center Rear Drain in Englishcast™ White

  • Fast #
  • Part #VYORNSWOF
  • Item #7311209
  • Manufacturer Part #YOR-N-SW-OF
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

York 68-1/2 x 31-1/4 in. Freestanding Bathtub with Center Rear Drain in Englishcast™ White

This product requires certification to purchase.

X Points
Color Finish Name: Englishcast White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Required Base Sold Separately (VYORBSW)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
50 in
Basin Width:
19-5/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
72 gal
Clawfoot Included:
No
Collection:
York
Color Finish Category:
Whites
Color Finish Name:
Englishcast™ White
Configuration:
Soaker
Depth:
20-5/8 in
Drain Included:
No
Drain Location:
Center, Rear
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
24-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
EnglishCast™
NSF Certified:
No
Overall Length:
68-1/2 in
Overall Width:
31-1/4 in
Soaking Depth:
20-5/8 in
UL Listed:
No
Weight:
148 lb