1-1/4 in. Stainless Steel Manifold Powerhead
1-1/4 in. Stainless Steel Manifold Powerhead
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-on installation
- Water resistant
- All around function indicator
- Low power consumption
Specifications
- Brand Model Compatibility:
- 1-1/4 in Stainless Steel Manifold Return Valves
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 212
- Product Type:
- Powerhead
- Volts:
- 24V