1-1/4 in. Plastic PEX Pipe Clamp
PureFlow® 1-1/4 in. Plastic PEX Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
- For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
- Resistant to corrosion
- Plastic
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
- Application:
- PEX
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-3/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Lock Clip
- Size:
- 1-1/4 in
- Weight:
- 0.03 lb
- Width:
- 67/100 in