1/2 in. PEX Crimp Hand Tool
PureFlow® 1/2 in. PEX Crimp Hand Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coded handles
- Tool can be calibrated for extended service life
- Soft-touch hand tool
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 1/2 in
- Length:
- 3-7/20 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Manual
- Size:
- 1/2 in
- Tool Type:
- Crimper
- UL Listed:
- No
- Weight:
- 3.309 lb