1/2 x 18 in. Steel Pipe Support Bracket

You last purchased this on
 
Viega North America

PureFlow® 1/2 x 18 in. Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega North America

PureFlow® 1/2 x 18 in. Steel Pipe Support Bracket

  • Fast #
  • Part #V51022
  • Item #2971212
  • Manufacturer Part #51022
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not for use with FostaPEX® tubing
  • Bend supports snap in on 2" centers
  • Requires Certification

Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
Model 2850.3US, 5041.2
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
No
Length:
18 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Weight:
0.56 lb