1/2 x 3/8 in. Double Plastic Escutcheon White

You last purchased this on
 
Viega

PureFlow® 1/2 x 3/8 in. Double Plastic Escutcheon White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 x 3/8 in. Double Plastic Escutcheon White

  • Fast #
  • Part #V53116
  • Item #3599918
  • Manufacturer Part #53116
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zero Lead
  • 1/2" NPT Female connection on spout
  • Products sold in select areas only, contact your local branch for availability in your area
  • 3 X 1-3/8" hole cutouts
  • Requires Certification

Specifications

Collection:
PureFlow®
FM Approved:
No
Fits Pipe Size:
3/8 in
IAPMO Listed -:
No
Length:
2-49/100 in
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Escutcheon
Size:
3/8 in
UL Listed:
No
Weight:
0.017 lb