170GPH Submersible PUMP
170GPH Submersible PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty, submersible use only
- Epoxy coated cast aluminum housing and cover
- Oil-filled, 1/200 hp direct drive motor
- Polyethylene screen
- CSA certified
- Nitrile shaft seal
- Polypropylene volute and elbow
Specifications
- AMP:
- 1.1
- CSA Certified:
- Yes
- Cord Length:
- 6 ft
- Discharge:
- 1/4 in
- Discharge Pressure:
- 3
- Flow Rate:
- 170 gph
- Height:
- 4-1/4 in
- Horsepower:
- 1/200 hp
- Impeller:
- Polypropylene
- Length:
- 4-13/100 in
- Maximum Feet of Head:
- 7
- Phase:
- Single Phase
- Product Type:
- Pump
- Pump Body Material:
- Aluminum
- Type:
- L500203
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 70 W
- Weight:
- 3-33/100 lb