This product requires certification to purchase.

1H Non-programmable Thermostat

Viega

1H Non-programmable Thermostat

  • Fast #
  • Part #V18050
  • Item #3924446
  • Manufacturer Part #18050
5 out of 5 Customer Rating
Brand image
Viega

1H Non-programmable Thermostat

  • Fast #
  • Part #V18050
  • Item #3924446
  • Manufacturer Part #18050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 112 Pallet: 6770
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sensing floor and/or room temperature
  • Adjustable setback
  • Controls up to 4 powerheads
  • High or low limit floor protection
  • Requires Certification
Dimensions & Measurements
Depth
1-11/50 in
Width
3-3/20 in
Characteristics & Features
Auto Switching Heat
No
Brand Model Compatibility
2874.7US, 2877.7
Display Type
LCD
Programmability
Non-programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
Stages
1H
Temperature Range
32 to 122 Deg F
Volts
24V
Watts
15 W
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Origin
Global
UPC
691514180502