3/8 x 1/2 in. Crimp x Copper Fitting PEX Elbow
3/8 x 1/2 in. Crimp x Copper Fitting PEX Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Zero Lead
- Products sold in select areas only
Specifications
- ASTM:
- ASTM F-876
- End Connection 1:
- Crimp
- End Connection 2:
- Sweat
- End Connections:
- Crimp x Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Elbow
- Material:
- Copper
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes