DESCRIPTION

  • Does not include mounting hardware
  • Easy and fast to install
  • Port labels included
  • Resistant to corrosion

Viega 3/4 in. 4 Port Plastic Crimp Manifold

V65104

Outlet Quantity:

4

SPECIFICATIONS

ASTM Specifications
ASTM F-2159
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp
FM Approved
No
Fitting Size 1
0 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
1-53/100 in
Material
Plastic
Material Type
PolyAlloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outlet Quantity
4
UL Listed
No

$12.73
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment